Zoro Homepage

470, Women's Loafer Shoe, 9.5 Medium, Leather, 4 in Height, Black

  • Mfr # 470-9.5M

  • Zoro # G9755042


product price: $62.99
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-9.5M
Zoro #
G9755042
UPC #
811689021312
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
9 1/2
Width
M
Overall Height
4 in

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
470
Predominant Footwear Color
Black
Ninety Degree Heel
No
Waterproof Type
None
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
470
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Footwear Shank Type
Plastic
Standards
ASTM F1677
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.80
Footwear Style
Loafer Shoe
Liner Material
Mesh
Conductive
No
Removable Insole
Yes
Shank Material
Plastic
Footwear Closure Type
Slip On
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Upper Material Description
Leather
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Insulated
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Mark II Slip Test Results- Dairy Tile Oily
0.60
Metal Chip Resisting Sole
No
Insulation Type
None
Footwear Construction Type
Cemented
Electrical Hazard Rated
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Anti-Skid Bars
Insole System
Polyurethane
Style Number
470
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black
Heel Style
Flat Heel
Metatarsal Guard
No
Heat Resistant
No
Toe Shape
Round
Style Family
Loafer Shoe
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.6
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Dry
0.91
All-Leather Upper
Yes
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Construction
Cemented
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Metal Chip-Resisting Sole (PRINT)
No
Insole Material
Polyurethane
Closure
Slip On
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 470, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.