470, Women's Loafer Shoe, 9.5 Wide, Leather, 4 in Height, Black

  • Mfr # 470-9.5W

  • Zoro # G9754911


product price:  $58.50
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-9.5W
Zoro #
G9754911
UPC #
811689021428
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Width
W
Overall Height
4 in
Size (PRINT)
9 1/2

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
470
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Insole System
Polyurethane
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Standards
ASTM F1677
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Midsole Material
Polyurethane
Footwear Sole Pattern
Anti-Skid Bars
Mark II Slip Test Results- Dairy Tile Dry
0.91
Ninety Degree Heel
No
Removable Insole
Yes
Electrical Hazard Rated
No
Max. Heat Rating
Not Rated
Chemical Resisting Sole
No
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Plastic
Non-Marking Sole
Yes
Style Number
470
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Shank Material
Plastic
Waterproof Type
None
Predominant Footwear Color
Black
Footwear Closure Type
Slip On
Last Number or Name
470
Outsole Material
Rubber
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Footwear Style
Loafer Shoe
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.80
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard
No
Upper Color
Black
Toe Shape
Round
Style Family
Loafer Shoe
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.91
Insole Material (PRINT)
Polyurethane
Closure
Slip On
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.6
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating (PRINT)
Not Rated
Insole Material
Polyurethane
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 470, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.