Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4700, Men's Loafer Shoe, 10 Medium, Leather, 4 in Height, Black

  • Mfr # 4700-10M

  • Zoro # G9755566


product price: $63.15
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4700-10M
Zoro #
G9755566
UPC #
811689021046
Country of Origin
China

Dimensions

Size
10
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Size (PRINT)
10
Width
M

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4700
Footwear Construction Type
Cemented
Waterproof Type
None
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Last Number or Name
4700
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
Wide Toe Cap
No
Upper Material Description
Leather
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Dry
0.91
Standards
ASTM F1677
Style Number
4700
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.60
Removable Insole
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Loafer Shoe
Shank Material
Plastic
Insulated
No
Footwear Closure Type
Slip On
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Liner Material
Mesh
Non-Marking Sole
Yes
Footwear Sole Pattern
Anti-Skid Bars
Insulation Type
None
Conductive
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Outsole Material
Rubber
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Non-Marking Upper
Yes
Metatarsal Guard
No
Heel Style
Flat Heel
Upper Color
Black
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Toe Shape
Round
Style Family
Loafer Shoe
Midsole Material (PRINT)
Polyurethane
Closure
Slip On
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material
Polyurethane
Upper Material (PRINT)
Leather
Construction
Cemented
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Shank Material (PRINT)
Plastic
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Oily
0.6
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Wet
0.8
Outsole Material (PRINT)
Rubber
Heel Definition
Flat Heel
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 4700, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.