4700, Men's Loafer Shoe, 10 Wide, Leather, 4 in Height, Black

  • Mfr # 4700-10W

  • Zoro # G9755444


product price:  $63.15
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4700-10W
Zoro #
G9755444
UPC #
811689021176
Country of Origin
China

Dimensions

Size
10
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
10
Overall Height
4 in
Width
W

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4700
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Standards
ASTM F1677
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Anti-Skid Bars
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Midsole Material
Polyurethane
Upper Material Description
Leather
Footwear Closure Type
Slip On
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Chemical Resisting Sole
No
Last Number or Name
4700
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Footwear Style
Loafer Shoe
Non Metallic Upper
Yes
Footwear Shank Type
Plastic
Liner Material
Mesh
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.80
Non-Marking Sole
Yes
Conductive
No
Insole System
Polyurethane
Style Number
4700
Mark II Slip Test Results- Dairy Tile Dry
0.91
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily
0.60
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Waterproof Type
None
Insulated
No
Completely Non Metallic
Yes
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Slip Resistant
Yes
Upper Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard
No
Toe Shape
Round
Insole Material
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Closure
Slip On
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Plastic
Maximum Heat Rating
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Style Family
Loafer Shoe
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Oily
0.6
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Construction
Cemented
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Heel Definition
Flat Heel
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 4700, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.