Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4700, Men's Loafer Shoe, 10.5 Medium, Leather, 4 in Height, Black

  • Mfr # 4700-10.5M

  • Zoro # G9755557


product price: $63.15
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4700-10.5M
Zoro #
G9755557
UPC #
811689021053
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
10 1/2
Overall Height
4 in
Width
M

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4700
Static Dissipative
No
Standards
ASTM F1677
Mark II Slip Test Results- Dairy Tile Dry
0.91
Insole System
Polyurethane
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Style Number
4700
Midsole Material
Polyurethane
Insulation Type
None
Non Metallic Upper
Yes
Waterproof Type
None
Predominant Footwear Color
Black
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Anti-Skid Bars
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Shank Material
Plastic
Chemical Resisting Sole
No
Footwear Closure Type
Slip On
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Last Number or Name
4700
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Insulated
No
Oil Resisting Sole
Yes
Footwear Style
Loafer Shoe
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Liner Material
Mesh
Max. Heat Rating
Not Rated
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
Black
Metatarsal Guard
No
Toe Shape
Round
Insole Material
Polyurethane
Maximum Heat Rating
Not Rated
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Dry
0.91
Ninety-Degree Heel (PRINT)
No
Closure
Slip On
Heel Definition
Flat Heel
Shank Material (PRINT)
Plastic
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.6
Metatarsal Guard (PRINT)
No
Construction
Cemented
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Style Family
Loafer Shoe
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 4700, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.