4700, Men's Loafer Shoe, 10.5 Wide, Leather, 4 in Height, Black

  • Mfr # 4700-10.5W

  • Zoro # G9755435


product price:  $63.15
/pr

Key Features

Material
Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Composite Foam; Footbed: Polyurethane
Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4700-10.5W
Zoro #
G9755435
UPC #
811689021183
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Width
W
Size (PRINT)
10 1/2

Details

Item
Loafer Shoe
Material
Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Composite Foam; Footbed: Polyurethane
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4700
Footwear Sole Pattern
Anti-Skid Bars
Oil Resisting Sole
Yes
Insulation Type
None
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Static Dissipative
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Insole System
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Last Number or Name
4700
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Removable Insole
Yes
Upper Boot Material
All Leather
Electrical Hazard Rated
No
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Shank Type
Plastic
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Standards
ASTM F1677
Ninety Degree Heel
No
Waterproof Type
None
Style Number
4700
Non Metallic Upper
Yes
Footwear Style
Loafer Shoe
Insulated
No
Footwear Closure Type
Slip On
Midsole Material
Polyurethane
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Upper Color
Black
Metatarsal Guard
No
Toe Shape
Round
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Plastic
All-Leather Upper
Yes
Construction
Cemented
Closure
Slip On
Slip-Resistance Value - Mark II - Oily
0.6
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Style Family
Loafer Shoe
Heel Definition
Flat Heel
Outsole Material (PRINT)
Rubber
Insole Material
Polyurethane
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
0.91
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 4700, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.