4700, Men's Loafer Shoe, 11 Wide, Leather, 4 in Height, Black

  • Mfr # 4700-11W

  • Zoro # G9755426


product price:  $63.15
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4700-11W
Zoro #
G9755426
UPC #
811689021190
Country of Origin
China

Dimensions

Size
11
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Width
W
Size (PRINT)
11
Overall Height
4 in

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4700
Footwear Sole Pattern
Anti-Skid Bars
Electrical Hazard Rated
No
Waterproof Type
None
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Chemical Resisting Sole
No
Insole System
Polyurethane
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Puncture Resistant Insole
No
Removable Insole
Yes
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.91
Static Dissipative
No
Non-Marking Sole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Style Number
4700
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Standards
ASTM F1677
Outsole Material
Rubber
Last Number or Name
4700
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Slip On
Shank Material
Plastic
Footwear Construction Type
Cemented
Midsole Material
Polyurethane
Predominant Footwear Color
Black
Footwear Shank Type
Plastic
Completely Non Metallic
Yes
Footwear Style
Loafer Shoe
Metal Chip Resisting Sole
No
Upper Material Description
Leather
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard
No
Heel Style
Flat Heel
Upper Color
Black
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Toe Shape
Round
Style Family
Loafer Shoe
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily
0.6
Maximum Heat Rating
Not Rated
Closure
Slip On
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Wet
0.8
Heel Definition
Flat Heel
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Insole Material
Polyurethane
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Dry
0.91
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 4700, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.