4700, Men's Loafer Shoe, 11.5 Wide, Leather, 4 in Height, Black

  • Mfr # 4700-11.5W

  • Zoro # G9755417


product price:  $63.15
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4700-11.5W
Zoro #
G9755417
UPC #
811689021206
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
11 1/2
Width
W
Overall Height
4 in

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4700
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Electrical Hazard Rated
No
Upper Boot Material
All Leather
Upper Material Description
Leather
Liner Material
Mesh
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
4700
CSA Footwear Standard
Not Specified
Shank Material
Plastic
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.80
Waterproof Type
None
Removable Insole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Conductive
No
Insole System
Polyurethane
Outsole Material
Rubber
Standards
ASTM F1677
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Wide Toe Cap
No
Footwear Sole Pattern
Anti-Skid Bars
Midsole Material
Polyurethane
Footwear Style
Loafer Shoe
Chemical Resisting Sole
No
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Footwear Shank Type
Plastic
Last Number or Name
4700
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Footwear Closure Type
Slip On
Static Dissipative
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Slip Resistant
Yes
Upper Color
Black
Heel Style
Flat Heel
Metatarsal Guard Style
None
Metatarsal Guard
No
Non-Marking Upper
Yes
Heat Resistant
No
Toe Shape
Round
Slip-Resistance Value - Mark II - Dry
0.91
Midsole Material (PRINT)
Polyurethane
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Insole Material
Polyurethane
Closure
Slip On
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
All-Leather Upper
Yes
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily
0.6
Heel Definition
Flat Heel
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 4700, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.