Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4700, Men's Loafer Shoe, 12 Medium, Leather, 4 in Height, Black

  • Mfr # 4700-12M

  • Zoro # G9755523


product price: $63.15
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4700-12M
Zoro #
G9755523
UPC #
811689021084
Country of Origin
China

Dimensions

Size
12
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
12
Overall Height
4 in
Width
M

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4700
Last Number or Name
4700
Removable Insole
Yes
Footwear Sole Pattern
Anti-Skid Bars
Style Number
4700
Upper Boot Material
All Leather
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Footwear Closure Type
Slip On
Completely Non Metallic
Yes
Shank Material
Plastic
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Footwear Style
Loafer Shoe
Upper Material Description
Leather
Chemical Resisting Sole
No
Liner Material
Mesh
Insulated
No
Standards
ASTM F1677
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
No
Static Dissipative
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.60
Metal Chip Resisting Sole
No
Midsole Material
Polyurethane
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.80
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Insulation Type
None
Insole System
Polyurethane
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.91
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Toe Shape
Round
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Heel Definition
Flat Heel
Liner Material (PRINT)
Mesh
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating (PRINT)
Not Rated
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Dry
0.91
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.6
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
No
Closure
Slip On
Slip-Resistance Value - Mark II - Wet
0.8
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 4700, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.