4700, Men's Loafer Shoe, 12 Wide, Leather, 4 in Height, Black

  • Mfr # 4700-12W

  • Zoro # G9755401


product price:  $63.15
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4700-12W
Zoro #
G9755401
UPC #
811689021213
Country of Origin
China

Dimensions

Size
12
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
12
Width
W
Overall Height
4 in

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4700
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Insulated
No
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Outsole Material
Rubber
Last Number or Name
4700
Shank Material
Plastic
Ninety Degree Heel
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Conductive
No
Footwear Style
Loafer Shoe
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
4700
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Waterproof Type
None
Chemical Resisting Sole
No
Standards
ASTM F1677
Max. Heat Rating
Not Rated
Liner Material
Mesh
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Insulation Type
None
Footwear Closure Type
Slip On
Mark II Slip Test Results- Dairy Tile Oily
0.60
Insole System
Polyurethane
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Footwear Sole Pattern
Anti-Skid Bars
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard
No
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Color
Black
Toe Shape
Round
Slip-Resistance Value - Mark II - Oily
0.6
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Dry
0.91
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Style Family
Loafer Shoe
Gender (PRINT)
Men's
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.8
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Closure
Slip On
Insole Material
Polyurethane
Liner Material (PRINT)
Mesh
Construction
Cemented
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Plastic
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 4700, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.