Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4700, Men's Loafer Shoe, 13 Medium, Leather, 4 in Height, Black

  • Mfr # 4700-13M

  • Zoro # G9755514


product price: $63.15
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4700-13M
Zoro #
G9755514
UPC #
811689021091
Country of Origin
China

Dimensions

Size
13
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
13
Overall Height
4 in
Width
M

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4700
Shank Material
Plastic
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Last Number or Name
4700
Mark II Slip Test Results- Dairy Tile Oily
0.60
Footwear Style
Loafer Shoe
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.91
Predominant Footwear Color
Black
Upper Boot Material
All Leather
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
4700
Insole System
Polyurethane
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Anti-Skid Bars
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Outsole Material
Rubber
Footwear Shank Type
Plastic
Conductive
No
Ninety Degree Heel
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Static Dissipative
No
Upper Material Description
Leather
Liner Material
Mesh
Footwear Closure Type
Slip On
Standards
ASTM F1677
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Chemical Resisting Sole
No
Midsole Material
Polyurethane
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Metatarsal Guard
No
Toe Shape
Round
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Construction
Cemented
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.8
Midsole Material (PRINT)
Polyurethane
Closure
Slip On
Insole Material
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating
Not Rated
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Dry
0.91
Style Family
Loafer Shoe
Shank Material (PRINT)
Plastic
Slip-Resistance Value - Mark II - Oily
0.6
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 4700, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.