4700, Men's Loafer Shoe, 13 Wide, Leather, 4 in Height, Black

  • Mfr # 4700-13W

  • Zoro # G9755392


product price:  $63.15
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4700-13W
Zoro #
G9755392
UPC #
811689021220
Country of Origin
China

Dimensions

Size
13
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
13
Overall Height
4 in
Width
W

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4700
Wide Toe Cap
No
Waterproof Type
None
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily
0.60
Mark II Slip Test Results- Dairy Tile Dry
0.91
Liner Material
Mesh
Removable Insole
Yes
Insole System
Polyurethane
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Footwear Sole Pattern
Anti-Skid Bars
Outsole Material
Rubber
Footwear Closure Type
Slip On
Footwear Style
Loafer Shoe
Static Dissipative
No
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Last Number or Name
4700
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Insulation Type
None
Footwear Shank Type
Plastic
CSA Footwear Standard
Not Specified
Standards
ASTM F1677
Conductive
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Style Number
4700
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Upper Material Description
Leather
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.80
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Upper Color
Black
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard
No
Toe Shape
Round
Style Family
Loafer Shoe
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.91
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Closure
Slip On
Midsole Material (PRINT)
Polyurethane
Insole Material
Polyurethane
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating
Not Rated
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Construction
Cemented
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.6
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 4700, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.