4700, Men's Loafer Shoe, 14 Medium, Leather, 4 in Height, Black

  • Mfr # 4700-14M

  • Zoro # G9755505


product price: $63.15
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4700-14M
Zoro #
G9755505
UPC #
811689021107
Country of Origin
China

Dimensions

Size
14
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
14
Width
M
Overall Height
4 in

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4700
Predominant Footwear Color
Black
Footwear Shank Type
Plastic
Conductive
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Last Number or Name
4700
Footwear Sole Pattern
Anti-Skid Bars
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.60
Ninety Degree Heel
No
Waterproof Type
None
Upper Boot Material
All Leather
Completely Non Metallic
Yes
Chemical Resisting Sole
No
Insole System
Polyurethane
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Static Dissipative
No
Footwear Style
Loafer Shoe
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Style Number
4700
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Outsole Material
Rubber
Footwear Construction Type
Cemented
Liner Material
Mesh
Upper Material Description
Leather
Standards
ASTM F1677
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.80
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Mark II Slip Test Results- Dairy Tile Dry
0.91
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Chain Saw Cut Resistant
No
Shank Material
Plastic
Footwear Closure Type
Slip On
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Metatarsal Guard
No
Upper Color
Black
Toe Shape
Round
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Heel Definition
Flat Heel
Construction
Cemented
Closure
Slip On
Slip-Resistance Value - Mark II - Oily
0.6
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.8
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Dry
0.91
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material
Polyurethane
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Mesh
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 4700, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.