4700, Men's Loafer Shoe, 14 Wide, Leather, 4 in Height, Black

  • Mfr # 4700-14W

  • Zoro # G9755383


product price:  $63.15
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4700-14W
Zoro #
G9755383
UPC #
811689021237
Country of Origin
China

Dimensions

Size
14
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Size (PRINT)
14
Width
W

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4700
Footwear Closure Type
Slip On
Footwear Style
Loafer Shoe
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
No
Wide Toe Cap
No
Midsole Material
Polyurethane
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Standards
ASTM F1677
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.60
Waterproof Type
None
Static Dissipative
No
Footwear Construction Type
Cemented
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Footwear Sole Pattern
Anti-Skid Bars
Oil Resisting Sole
Yes
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Dry
0.91
Upper Material Description
Leather
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.80
Style Number
4700
Outsole Material
Rubber
Non Metallic Upper
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Polyurethane
Last Number or Name
4700
Removable Insole
Yes
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Black
Metatarsal Guard
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Toe Shape
Round
Metal Chip-Resisting Sole (PRINT)
No
Heel Definition
Flat Heel
Midsole Material (PRINT)
Polyurethane
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.91
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.8
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Style Family
Loafer Shoe
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Closure
Slip On
Slip-Resistance Value - Mark II - Oily
0.6
Maximum Heat Rating
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 4700, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.