Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4700, Men's Loafer Shoe, 7 Medium, Leather, 4 in Height, Black

  • Mfr # 4700-7M

  • Zoro # G9755627


product price: $63.15
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4700-7M
Zoro #
G9755627
UPC #
811689020988
Country of Origin
China

Dimensions

Size
7
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Width
M
Overall Height
4 in
Size (PRINT)
7

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4700
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Mark II Slip Test Results- Dairy Tile Oily
0.60
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Shank Material
Plastic
Insulated
No
Removable Insole
Yes
Non Metallic Upper
Yes
Style Number
4700
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.91
Electrical Hazard Rated
No
Static Dissipative
No
Insulation Type
None
Upper Material Description
Leather
Predominant Footwear Color
Black
Ninety Degree Heel
No
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Wide Toe Cap
No
Standards
ASTM F1677
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Footwear Sole Pattern
Anti-Skid Bars
Completely Non Metallic
Yes
Last Number or Name
4700
Footwear Style
Loafer Shoe
Insole System
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Plastic
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Slip On
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Black
Non-Marking Upper
Yes
Heat Resistant
No
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Closure
Slip On
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Style Family
Loafer Shoe
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Dry
0.91
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.6
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Chemical-Resisting Sole (PRINT)
No
Insole Material
Polyurethane
Heel Definition
Flat Heel
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 4700, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.