4700, Men's Loafer Shoe, 7 Wide, Leather, 4 in Height, Black

  • Mfr # 4700-7W

  • Zoro # G9755496


product price:  $63.15
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4700-7W
Zoro #
G9755496
UPC #
811689021114
Country of Origin
China

Dimensions

Size
7
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
7
Width
W
Overall Height
4 in

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4700
Electrical Hazard Rated
No
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.91
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
4700
Outsole Material
Rubber
Footwear Construction Type
Cemented
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.60
Mark II Slip Test Results- Dairy Tile Wet
0.80
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Upper Boot Material
All Leather
Footwear Sole Pattern
Anti-Skid Bars
Liner Material
Mesh
Predominant Footwear Color
Black
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Static Dissipative
No
Wide Toe Cap
No
Footwear Style
Loafer Shoe
Footwear Shank Type
Plastic
Footwear Closure Type
Slip On
Insulated
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Shank Material
Plastic
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F1677
Oil Resisting Sole
Yes
Insole System
Polyurethane
Metal Chip Resisting Sole
No
Waterproof Type
None
Style Number
4700
Insulation Type
None
Conductive
No
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Black
Metatarsal Guard
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Flat Heel
Toe Shape
Round
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.91
Gender (PRINT)
Men's
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Oily
0.6
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Closure
Slip On
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Flat Heel
Insole Material (PRINT)
Polyurethane
Style Family
Loafer Shoe
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 4700, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.