Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4700, Men's Loafer Shoe, 7.5 Medium, Leather, 4 in Height, Black

  • Mfr # 4700-7.5M

  • Zoro # G9755611


product price: $63.15
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4700-7.5M
Zoro #
G9755611
UPC #
811689020995
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Width
M
Size (PRINT)
7 1/2
Overall Height
4 in

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4700
Liner Material
Mesh
Chain Saw Cut Resistant
No
Footwear Shank Type
Plastic
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Insole System
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Slip On
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Upper Material Description
Leather
Outsole Material
Rubber
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Conductive
No
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Standards
ASTM F1677
Mark II Slip Test Results- Dairy Tile Oily
0.60
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Last Number or Name
4700
Non-Marking Sole
Yes
Footwear Style
Loafer Shoe
Chemical Resisting Sole
No
Footwear Sole Pattern
Anti-Skid Bars
Insulation Type
None
Ninety Degree Heel
No
Removable Insole
Yes
Shank Material
Plastic
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Style Number
4700
Mark II Slip Test Results- Dairy Tile Dry
0.91
Waterproof Type
None
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heel Style
Flat Heel
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard
No
Toe Shape
Round
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Slip On
Insole Material
Polyurethane
Style Family
Loafer Shoe
Maximum Heat Rating
Not Rated
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Oily
0.6
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.91
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 4700, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.