Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4700, Men's Loafer Shoe, 8 Medium, Leather, 4 in Height, Black

  • Mfr # 4700-8M

  • Zoro # G9755602


product price: $63.15
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4700-8M
Zoro #
G9755602
UPC #
811689021008
Country of Origin
China

Dimensions

Size
8
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Size (PRINT)
8
Width
M

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4700
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Waterproof Type
None
Electrical Hazard Rated
No
Midsole Material
Polyurethane
Liner Material
Mesh
Non-Marking Sole
Yes
Footwear Shank Type
Plastic
Oil Resisting Sole
Yes
Insulation Type
None
Shank Material
Plastic
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.91
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Footwear Sole Pattern
Anti-Skid Bars
CSA Footwear Standard
Not Specified
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Wide Toe Cap
No
Outsole Material
Rubber
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Polyurethane
Chain Saw Cut Resistant
No
Footwear Closure Type
Slip On
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Loafer Shoe
Upper Boot Material
All Leather
Ninety Degree Heel
No
Upper Material Description
Leather
Predominant Footwear Color
Black
Standards
ASTM F1677
Last Number or Name
4700
Style Number
4700
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Slip Resistant
Yes
Toe Shape
Round
Construction
Cemented
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Oily
0.6
All-Leather Upper
Yes
Insole Material
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Style Family
Loafer Shoe
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Closure
Slip On
Slip-Resistance Value - Mark II - Dry
0.91
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.8
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 4700, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.