4700, Men's Loafer Shoe, 8 Wide, Leather, 4 in Height, Black

  • Mfr # 4700-8W

  • Zoro # G9755471


product price:  $63.15
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4700-8W
Zoro #
G9755471
UPC #
811689021138
Country of Origin
China

Dimensions

Size
8
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
8
Width
W
Overall Height
4 in

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4700
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.91
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Style Number
4700
Insole System
Polyurethane
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Insulated
No
Upper Material Description
Leather
Footwear Sole Pattern
Anti-Skid Bars
Footwear Closure Type
Slip On
Mark II Slip Test Results- Dairy Tile Oily
0.60
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Footwear Shank Type
Plastic
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Last Number or Name
4700
Standards
ASTM F1677
Electrical Hazard Rated
No
Midsole Material
Polyurethane
Static Dissipative
No
Footwear Style
Loafer Shoe
Chemical Resisting Sole
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.80
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard
No
Heel Style
Flat Heel
Upper Color
Black
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Toe Shape
Round
Slip-Resistance Value - Mark II - Oily
0.6
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.91
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Construction
Cemented
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Heel Definition
Flat Heel
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Closure
Slip On
Style Family
Loafer Shoe
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Plastic
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 4700, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.