Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4700, Men's Loafer Shoe, 8.5 Medium, Leather, 4 in Height, Black

  • Mfr # 4700-8.5M

  • Zoro # G9755593


product price: $63.15
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4700-8.5M
Zoro #
G9755593
UPC #
811689021015
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Width
M
Size (PRINT)
8 1/2

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4700
Non Metallic Upper
Yes
Last Number or Name
4700
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Upper Boot Material
All Leather
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Conductive
No
Waterproof Type
None
Non-Marking Sole
Yes
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Removable Insole
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.91
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Completely Non Metallic
Yes
Standards
ASTM F1677
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Oily
0.60
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Liner Material
Mesh
Style Number
4700
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Footwear Style
Loafer Shoe
Footwear Sole Pattern
Anti-Skid Bars
Chemical Resisting Sole
No
Footwear Construction Type
Cemented
Insole System
Polyurethane
Ninety Degree Heel
No
Footwear Closure Type
Slip On
Shank Material
Plastic
Static Dissipative
No
Midsole Material
Polyurethane
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Upper Color
Black
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Metatarsal Guard
No
Heel Style
Flat Heel
Toe Shape
Round
Closure
Slip On
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating
Not Rated
Insole Material (PRINT)
Polyurethane
All-Leather Upper
Yes
Style Family
Loafer Shoe
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Wet
0.8
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.6
Chemical-Resisting Sole (PRINT)
No
Construction
Cemented
Liner Material (PRINT)
Mesh
Insole Material
Polyurethane
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 4700, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.