Zoro Homepage

4700, Men's Loafer Shoe, 9 Medium, Leather, 4 in Height, Black

  • Mfr # 4700-9M

  • Zoro # G9755584


product price: $64.59
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4700-9M
Zoro #
G9755584
UPC #
811689021022
Country of Origin
China

Dimensions

Size
9
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Width
M
Size (PRINT)
9
Overall Height
4 in

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4700
Waterproof Type
None
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Standards
ASTM F1677
Removable Insole
Yes
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.60
Footwear Style
Loafer Shoe
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Last Number or Name
4700
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.91
Non-Marking Sole
Yes
Static Dissipative
No
Wide Toe Cap
No
Footwear Sole Pattern
Anti-Skid Bars
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
No
Liner Material
Mesh
Non Metallic Upper
Yes
Insulation Type
None
Footwear Construction Type
Cemented
Shank Material
Plastic
Footwear Closure Type
Slip On
Insulated
No
Outsole Material
Rubber
Insole System
Polyurethane
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.80
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Style Number
4700
Upper Material Description
Leather
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Black
Metatarsal Guard
No
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Toe Shape
Round
Upper Material (PRINT)
Leather
Closure
Slip On
Liner Material (PRINT)
Mesh
Style Family
Loafer Shoe
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.8
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.6
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 4700, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.