Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4700, Men's Loafer Shoe, 9.5 Medium, Leather, 4 in Height, Black

  • Mfr # 4700-9.5M

  • Zoro # G9755575


product price: $63.15
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4700-9.5M
Zoro #
G9755575
UPC #
811689021039
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Width
M
Size (PRINT)
9 1/2

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4700
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Style
Loafer Shoe
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.60
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh
Upper Material Description
Leather
Midsole Material
Polyurethane
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Footwear Closure Type
Slip On
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Footwear Sole Pattern
Anti-Skid Bars
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Insole System
Polyurethane
Wide Toe Cap
No
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Non-Marking Sole
Yes
Static Dissipative
No
Standards
ASTM F1677
Conductive
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Footwear Shank Type
Plastic
Footwear Construction Type
Cemented
Insulation Type
None
Waterproof Type
None
Shank Material
Plastic
Style Number
4700
Last Number or Name
4700
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Removable Insole
Yes
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Slip Resistant
Yes
Metatarsal Guard
No
Upper Color
Black
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Toe Shape
Round
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
0.91
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Ninety-Degree Heel (PRINT)
No
Insole Material
Polyurethane
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily
0.6
All-Leather Upper
Yes
Shank Material (PRINT)
Plastic
Closure
Slip On
Metal Chip-Resisting Sole (PRINT)
No
Style Family
Loafer Shoe
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Construction
Cemented
Heel Definition
Flat Heel
Chemical-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 4700, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.