4700, Men's Loafer Shoe, 9.5 Wide, Leather, 4 in Height, Black

  • Mfr # 4700-9.5W

  • Zoro # G9755453


product price:  $63.15
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4700-9.5W
Zoro #
G9755453
UPC #
811689021169
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
9 1/2
Width
W
Overall Height
4 in

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4700
Insole System
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
0.60
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.80
Conductive
No
Shank Material
Plastic
Liner Material
Mesh
Style Number
4700
Removable Insole
Yes
Chemical Resisting Sole
No
Standards
ASTM F1677
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.91
Ninety Degree Heel
No
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Polyurethane
Insulation Type
None
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Footwear Style
Loafer Shoe
Footwear Shank Type
Plastic
Outsole Material
Rubber
Footwear Sole Pattern
Anti-Skid Bars
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Wide Toe Cap
No
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Static Dissipative
No
Upper Boot Material
All Leather
Electrical Hazard Rated
No
Waterproof Type
None
Last Number or Name
4700
Insulated
No
Puncture Resistant Insole
No
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard
No
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Toe Shape
Round
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.91
Insole Material (PRINT)
Polyurethane
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Wet
0.8
Insole Material
Polyurethane
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Oily
0.6
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Heel Definition
Flat Heel
Closure
Slip On
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 4700, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.