Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4705, Men's Loafer Shoe, 10 Medium, Leather, 4 in Height, White

  • Mfr # 4705-10M

  • Zoro # G9755313


product price: $71.29
/pr

Key Features

Color
White
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4705-10M
Zoro #
G9755313
UPC #
811689021527
Country of Origin
China

Dimensions

Size
10
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
10
Width
M
Overall Height
4 in

Details

Item
Loafer Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4705
Footwear Sole Pattern
Anti-Skid Bars
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Predominant Footwear Color
White
Shank Material
Plastic
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Insulation Type
None
Upper Boot Material
All Leather
Liner Material
Mesh
Electrical Hazard Rated
No
Insole System
Polyurethane
Insulated
No
Standards
ASTM F1677
Style Number
4705
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Mark II Slip Test Results- Dairy Tile Oily
0.60
Footwear Closure Type
Slip On
Footwear Style
Loafer Shoe
Midsole Material
Polyurethane
Upper Material Description
Leather
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Last Number or Name
4705
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Footwear Shank Type
Plastic
Completely Non Metallic
Yes
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Upper Color
White
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard
No
Metatarsal Guard Style
None
Heat Resistant
No
Toe Shape
Round
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Insole Material
Polyurethane
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Heel Definition
Flat Heel
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily
0.6
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Construction
Cemented
Closure
Slip On
Shank Material (PRINT)
Plastic
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Dry
0.91
Maximum Heat Rating
Not Rated
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 4705, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.