4705, Men's Loafer Shoe, 10.5 Wide, Leather, 4 in Height, White

  • Mfr # 4705-10.5W

  • Zoro # G9755182


product price:  $67.75
/pr

Key Features

Color
White
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4705-10.5W
Zoro #
G9755182
UPC #
811689021664
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Width
W
Overall Height
4 in
Size (PRINT)
10 1/2

Details

Item
Loafer Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4705
Outsole Material
Rubber
Footwear Shank Type
Plastic
Conductive
No
Footwear Closure Type
Slip On
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Predominant Footwear Color
White
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Footwear Sole Pattern
Anti-Skid Bars
Wide Toe Cap
No
Liner Material
Mesh
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Waterproof Type
None
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.60
Footwear Style
Loafer Shoe
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Polyurethane
Last Number or Name
4705
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Shank Material
Plastic
Electrical Hazard Rated
No
Insulated
No
Standards
ASTM F1677
Insulation Type
None
Style Number
4705
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Removable Insole
Yes
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Non-Marking Upper
Yes
Upper Color
White
Heel Style
Flat Heel
Metatarsal Guard
No
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Toe Shape
Round
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Shank Material (PRINT)
Plastic
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Chemical-Resisting Sole (PRINT)
No
Insole Material
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Style Family
Loafer Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.91
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Closure
Slip On
Slip-Resistance Value - Mark II - Oily
0.6
Heel Definition
Flat Heel
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 4705, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.