Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4705, Men's Loafer Shoe, 14 Medium, Leather, 4 in Height, White

  • Mfr # 4705-14M

  • Zoro # G9755261


product price: $71.29
/pr

Key Features

Color
White
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4705-14M
Zoro #
G9755261
UPC #
811689021589
Country of Origin
China

Dimensions

Size
14
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
14
Width
M
Overall Height
4 in

Details

Item
Loafer Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4705
Mark II Slip Test Results- Dairy Tile Wet
0.80
Puncture Resistant Insole
No
Predominant Footwear Color
White
Upper Material Description
Leather
Style Number
4705
Completely Non Metallic
Yes
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Footwear Construction Type
Cemented
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Footwear Style
Loafer Shoe
Last Number or Name
4705
Standards
ASTM F1677
Footwear Shank Type
Plastic
Liner Material
Mesh
Shank Material
Plastic
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Electrical Hazard Rated
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Midsole Material
Polyurethane
Wide Toe Cap
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.60
Footwear Sole Pattern
Anti-Skid Bars
Insulation Type
None
Insole System
Polyurethane
Waterproof Type
None
Chemical Resisting Sole
No
Footwear Closure Type
Slip On
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard
No
Heat Resistant
No
Upper Color
White
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Toe Shape
Round
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Plastic
Insole Material
Polyurethane
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.6
Closure
Slip On
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.91
Maximum Heat Rating
Not Rated
Midsole Material (PRINT)
Polyurethane
Style Family
Loafer Shoe
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 4705, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.