4705, Men's Loafer Shoe, 14 Wide, Leather, 4 in Height, White

  • Mfr # 4705-14W

  • Zoro # G9755146


product price:  $67.75
/pr

Key Features

Color
White
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4705-14W
Zoro #
G9755146
UPC #
811689021718
Country of Origin
China

Dimensions

Size
14
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Width
W
Size (PRINT)
14

Details

Item
Loafer Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4705
Mark II Slip Test Results- Dairy Tile Wet
0.80
Insulation Type
None
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Anti-Skid Bars
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Plastic
Static Dissipative
No
Style Number
4705
Mark II Slip Test Results- Dairy Tile Dry
0.91
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Shank Material
Plastic
Waterproof Type
None
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Footwear Style
Loafer Shoe
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.60
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Insole System
Polyurethane
Non Metallic Upper
Yes
Standards
ASTM F1677
Chemical Resisting Sole
No
Wide Toe Cap
No
Ninety Degree Heel
No
Insulated
No
Upper Material Description
Leather
Last Number or Name
4705
Outsole Material
Rubber
Footwear Closure Type
Slip On
Midsole Material
Polyurethane
Predominant Footwear Color
White
Conductive
No
Footwear Construction Type
Cemented
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Upper Color
White
Heel Style
Flat Heel
Toe Shape
Round
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Flat Heel
Insole Material
Polyurethane
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Style Family
Loafer Shoe
Closure
Slip On
Liner Material (PRINT)
Mesh
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.8
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.6
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.91
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 4705, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.