Zoro Homepage

4705, Men's Loafer Shoe, 7 Medium, Leather, 4 in Height, White

  • Mfr # 4705-7M

  • Zoro # G9755374


product price: $71.29
/pr

Key Features

Color
White
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4705-7M
Zoro #
G9755374
UPC #
811689021466
Country of Origin
China

Dimensions

Size
7
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Width
M
Size (PRINT)
7

Details

Item
Loafer Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4705
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Style Number
4705
Metal Chip Resisting Sole
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Predominant Footwear Color
White
Electrical Hazard Rated
No
Last Number or Name
4705
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Footwear Shank Type
Plastic
Conductive
No
Insole System
Polyurethane
Footwear Style
Loafer Shoe
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Outsole Material
Rubber
Shank Material
Plastic
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Anti-Skid Bars
Standards
ASTM F1677
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Insulated
No
Waterproof Type
None
Wide Toe Cap
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.91
Mark II Slip Test Results- Dairy Tile Oily
0.60
Insulation Type
None
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Slip Resistant
Yes
Upper Color
White
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Metatarsal Guard
No
Toe Shape
Round
Metatarsal Guard (PRINT)
No
Closure
Slip On
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Wet
0.8
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating
Not Rated
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Style Family
Loafer Shoe
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.6
Insole Material
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 4705, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.