4705, Men's Loafer Shoe, 7 Wide, Leather, 4 in Height, White
Mfr # 4705-7W
Zoro # G9755252
product price: $67.75
/prKey Features
Color
White
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4705-7W
Zoro #
G9755252
UPC #
811689021596
Country of Origin
China
Dimensions
Size
7
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Width
W
Size (PRINT)
7
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 4705, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.