4705, Men's Loafer Shoe, 7.5 Wide, Leather, 4 in Height, White

  • Mfr # 4705-7.5W

  • Zoro # G9755243


product price:  $67.75
/pr

Key Features

Color
White
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4705-7.5W
Zoro #
G9755243
UPC #
811689021602
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
7 1/2
Overall Height
4 in
Width
W

Details

Item
Loafer Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4705
Footwear Sole Pattern
Anti-Skid Bars
Insulated
No
Max. Heat Rating
Not Rated
Footwear Style
Loafer Shoe
Liner Material
Mesh
Style Number
4705
Predominant Footwear Color
White
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Standards
ASTM F1677
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Upper Material Description
Leather
Last Number or Name
4705
Mark II Slip Test Results- Dairy Tile Oily
0.60
Oil Resisting Sole
Yes
Static Dissipative
No
Upper Boot Material
All Leather
Ninety Degree Heel
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.91
Insole System
Polyurethane
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
No
Footwear Closure Type
Slip On
Footwear Shank Type
Plastic
Puncture Resistant Insole
No
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Chemical Resisting Sole
No
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.80
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Midsole Material
Polyurethane
Wide Toe Cap
No
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Upper Color
White
Heat Resistant
No
Metatarsal Guard
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Flat Heel
Toe Shape
Round
Liner Material (PRINT)
Mesh
Maximum Heat Rating
Not Rated
Insole Material
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.6
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Closure
Slip On
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Shank Material (PRINT)
Plastic
Style Family
Loafer Shoe
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.91
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 4705, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.