4705, Men's Loafer Shoe, 8.5 Wide, Leather, 4 in Height, White

  • Mfr # 4705-8.5W

  • Zoro # G9755225


product price:  $67.75
/pr

Key Features

Color
White
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4705-8.5W
Zoro #
G9755225
UPC #
811689021626
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
8 1/2
Overall Height
4 in
Width
W

Details

Item
Loafer Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4705
Footwear Sole Pattern
Anti-Skid Bars
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Last Number or Name
4705
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.91
Insole System
Polyurethane
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Insulated
No
CSA Footwear Standard
Not Specified
Standards
ASTM F1677
Insulation Type
None
Shank Material
Plastic
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.60
Liner Material
Mesh
Removable Insole
Yes
Static Dissipative
No
Waterproof Type
None
Midsole Material
Polyurethane
Footwear Style
Loafer Shoe
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Metal Chip Resisting Sole
No
Upper Material Description
Leather
Footwear Closure Type
Slip On
Electrical Hazard Rated
No
Outsole Material
Rubber
Style Number
4705
Predominant Footwear Color
White
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Footwear Shank Type
Plastic
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard Style
None
Metatarsal Guard
No
Heel Style
Flat Heel
Upper Color
White
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Toe Shape
Round
Style Family
Loafer Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.8
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating
Not Rated
Insole Material (PRINT)
Polyurethane
All-Leather Upper
Yes
Shank Material (PRINT)
Plastic
Construction
Cemented
Outsole Material (PRINT)
Rubber
Closure
Slip On
Slip-Resistance Value - Mark II - Dry
0.91
Insole Material
Polyurethane
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Oily
0.6
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 4705, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.