4705, Men's Loafer Shoe, 9 Wide, Leather, 4 in Height, White

  • Mfr # 4705-9W

  • Zoro # G9755216


product price: $67.75
/pr

Key Features

Color
White
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4705-9W
Zoro #
G9755216
UPC #
811689021633
Country of Origin
China

Dimensions

Size
9
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Width
W
Overall Height
4 in
Size (PRINT)
9

Details

Item
Loafer Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4705
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Predominant Footwear Color
White
Max. Heat Rating
Not Rated
Style Number
4705
Ninety Degree Heel
No
Upper Material Description
Leather
Footwear Style
Loafer Shoe
Mark II Slip Test Results- Dairy Tile Wet
0.80
Insulation Type
None
Last Number or Name
4705
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Electrical Hazard Rated
No
Liner Material
Mesh
Non Metallic Upper
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Dry
0.91
Standards
ASTM F1677
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Conductive
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Polyurethane
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
None
Footwear Sole Pattern
Anti-Skid Bars
Insole System
Polyurethane
Footwear Closure Type
Slip On
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Metatarsal Guard
No
Upper Color
White
Toe Shape
Round
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.91
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Mesh
Construction
Cemented
Style Family
Loafer Shoe
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily
0.6
Closure
Slip On
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Insole Material
Polyurethane
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.8
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 4705, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.