475, Women's Loafer Shoe, 10.5 Wide, Leather, 4 in Height, White

  • Mfr # 475-10.5W

  • Zoro # G9754692


product price:  $65.89
/pr

Key Features

Color
White
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475-10.5W
Zoro #
G9754692
UPC #
811689021923
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
10 1/2
Overall Height
4 in
Width
W

Details

Item
Loafer Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
475
Outsole Material
Rubber
Conductive
No
Shank Material
Plastic
Insole System
Polyurethane
Midsole Material
Polyurethane
Style Number
475
Removable Insole
Yes
Upper Material Description
Leather
Predominant Footwear Color
White
Footwear Construction Type
Cemented
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Slip On
Standards
ASTM F1677
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Footwear Sole Pattern
Anti-Skid Bars
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Footwear Style
Loafer Shoe
Last Number or Name
475
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.91
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Liner Material
Mesh
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Waterproof Type
None
Insulation Type
None
Ninety Degree Heel
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard Style
None
Slip Resistant
Yes
Metatarsal Guard
No
Heat Resistant
No
Upper Color
White
Non-Marking Upper
Yes
Heel Style
Flat Heel
Toe Shape
Round
Slip-Resistance Value - Mark II - Oily
0.6
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Insole Material
Polyurethane
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.91
Closure
Slip On
Construction
Cemented
Style Family
Loafer Shoe
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Heel Definition
Flat Heel
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 475, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.