Zoro Homepage

475, Women's Loafer Shoe, 11 Medium, Leather, 4 in Height, White

  • Mfr # 475-11M

  • Zoro # G9754796


product price: $65.89
/pr

Key Features

Color
White
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475-11M
Zoro #
G9754796
UPC #
811689021824
Country of Origin
China

Dimensions

Size
11
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Width
M
Overall Height
4 in
Size (PRINT)
11

Details

Item
Loafer Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
475
Insulation Type
None
Waterproof Type
None
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Liner Material
Mesh
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Footwear Sole Pattern
Anti-Skid Bars
Last Number or Name
475
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Static Dissipative
No
Oil Resisting Sole
Yes
Footwear Shank Type
Plastic
Electrical Hazard Rated
No
Non-Marking Sole
Yes
Shank Material
Plastic
Footwear Style
Loafer Shoe
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Slip On
Insole System
Polyurethane
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
475
Standards
ASTM F1677
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
White
Insulated
No
Chemical Resisting Sole
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.60
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Upper Color
White
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Toe Shape
Round
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Insole Material
Polyurethane
Heel Definition
Flat Heel
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Style Family
Loafer Shoe
Maximum Heat Rating
Not Rated
Liner Material (PRINT)
Mesh
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.6
Closure
Slip On
Slip-Resistance Value - Mark II - Dry
0.91
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.8
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 475, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.