Zoro Homepage

475, Women's Loafer Shoe, 7 Medium, Leather, 4 in Height, White

  • Mfr # 475-7M

  • Zoro # G0064106


product price: $74.79
/pr

Key Features

Color
White
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475-7M
Zoro #
G0064106
UPC #
811689021749
Country of Origin
China

Dimensions

Size
7
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Size (PRINT)
7
Width
M

Details

Item
Loafer Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
475
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Midsole Material
Polyurethane
Insulated
No
Footwear Closure Type
Slip On
Ninety Degree Heel
No
Style Number
475
Mark II Slip Test Results- Dairy Tile Oily
0.60
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Predominant Footwear Color
White
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Conductive
No
Static Dissipative
No
Footwear Sole Pattern
Anti-Skid Bars
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Plastic
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Non-Marking Sole
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.91
Insole System
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Waterproof Type
None
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Max. Heat Rating
Not Rated
Upper Material Description
Leather
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Last Number or Name
475
Footwear Style
Loafer Shoe
Outsole Material
Rubber
Footwear Shank Type
Plastic
Wide Toe Cap
No
Footwear Construction Type
Cemented
Standards
ASTM F1677
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
White
Toe Shape
Round
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Insole Material
Polyurethane
Shank Material (PRINT)
Plastic
Closure
Slip On
Liner Material (PRINT)
Mesh
Construction
Cemented
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Oily
0.6
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Flat Heel
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 475, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.