475, Women's Loafer Shoe, 7 Wide, Leather, 4 in Height, White

  • Mfr # 475-7W

  • Zoro # G9754762


product price: $65.89
/pr

Key Features

Color
White
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475-7W
Zoro #
G9754762
UPC #
811689021855
Country of Origin
China

Dimensions

Size
7
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
7
Overall Height
4 in
Width
W

Details

Item
Loafer Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
475
Insulation Type
None
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Liner Material
Mesh
Footwear Style
Loafer Shoe
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.91
Predominant Footwear Color
White
Non Metallic Upper
Yes
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Style Number
475
Mark II Slip Test Results- Dairy Tile Oily
0.60
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Footwear Sole Pattern
Anti-Skid Bars
Insole System
Polyurethane
Conductive
No
Standards
ASTM F1677
Upper Material Description
Leather
Electrical Hazard Rated
No
Midsole Material
Polyurethane
Footwear Shank Type
Plastic
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.80
Removable Insole
Yes
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Footwear Closure Type
Slip On
Static Dissipative
No
Shank Material
Plastic
Puncture Resistant Insole
No
Insulated
No
Last Number or Name
475
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
White
Non-Marking Upper
Yes
Metatarsal Guard
No
Toe Shape
Round
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.8
Liner Material (PRINT)
Mesh
Insole Material
Polyurethane
Construction
Cemented
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Oily
0.6
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Maximum Heat Rating
Not Rated
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
Not Rated
Closure
Slip On
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Dry
0.91
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 475, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.