475, Women's Loafer Shoe, 7.5 Wide, Leather, 4 in Height, White

  • Mfr # 475-7.5W

  • Zoro # G9754753


product price: $65.89
/pr

Key Features

Color
White
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475-7.5W
Zoro #
G9754753
UPC #
811689021862
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Size (PRINT)
7 1/2
Width
W

Details

Item
Loafer Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
475
Upper Material Description
Leather
Standards
ASTM F1677
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.80
Chain Saw Cut Resistant
No
Shank Material
Plastic
Non Metallic Upper
Yes
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
475
Upper Boot Material
All Leather
Removable Insole
Yes
Electrical Hazard Rated
No
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Anti-Skid Bars
Mark II Slip Test Results- Dairy Tile Oily
0.60
Midsole Material
Polyurethane
Liner Material
Mesh
CSA Footwear Standard
Not Specified
Conductive
No
Footwear Closure Type
Slip On
Ninety Degree Heel
No
Insole System
Polyurethane
Footwear Style
Loafer Shoe
Wide Toe Cap
No
Insulated
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Style Number
475
Mark II Slip Test Results- Dairy Tile Dry
0.91
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Predominant Footwear Color
White
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Slip Resistant
Yes
Metatarsal Guard
No
Upper Color
White
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Toe Shape
Round
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Loafer Shoe
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.6
Insole Material
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Closure
Slip On
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Upper Material (PRINT)
Leather
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 475, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.