Zoro Homepage

475, Women's Loafer Shoe, 8 Medium, Leather, 4 in Height, White

  • Mfr # 475-8M

  • Zoro # G9754857


product price: $65.89
/pr

Key Features

Color
White
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475-8M
Zoro #
G9754857
UPC #
811689021763
Country of Origin
China

Dimensions

Size
8
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
8
Overall Height
4 in
Width
M

Details

Item
Loafer Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
475
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Insulated
No
Footwear Style
Loafer Shoe
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Completely Non Metallic
Yes
Style Number
475
Outsole Material
Rubber
Waterproof Type
None
Midsole Material
Polyurethane
Conductive
No
Removable Insole
Yes
Insole System
Polyurethane
Standards
ASTM F1677
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Insulation Type
None
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Upper Material Description
Leather
Max. Heat Rating
Not Rated
Shank Material
Plastic
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.60
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
White
Footwear Closure Type
Slip On
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Ninety Degree Heel
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Static Dissipative
No
Footwear Sole Pattern
Anti-Skid Bars
Last Number or Name
475
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Footwear Shank Type
Plastic
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heel Style
Flat Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
White
Metatarsal Guard
No
Heat Resistant
No
Slip Resistant
Yes
Toe Shape
Round
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Oily
0.6
Maximum Heat Rating (PRINT)
Not Rated
Construction
Cemented
Insole Material
Polyurethane
Heel Definition
Flat Heel
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.91
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating
Not Rated
Style Family
Loafer Shoe
Metal Chip-Resisting Sole (PRINT)
No
Closure
Slip On
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 475, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.