475, Women's Loafer Shoe, 8 Wide, Leather, 4 in Height, White

  • Mfr # 475-8W

  • Zoro # G9754744


product price:  $65.89
/pr

Key Features

Color
White
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475-8W
Zoro #
G9754744
UPC #
811689021879
Country of Origin
China

Dimensions

Size
8
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Width
W
Overall Height
4 in
Size (PRINT)
8

Details

Item
Loafer Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
475
CSA Footwear Standard
Not Specified
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.91
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Waterproof Type
None
Upper Material Description
Leather
Footwear Style
Loafer Shoe
Electrical Hazard Rated
No
Non-Marking Sole
Yes
Footwear Sole Pattern
Anti-Skid Bars
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Style Number
475
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Upper Boot Material
All Leather
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
475
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Insole System
Polyurethane
Shank Material
Plastic
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Footwear Shank Type
Plastic
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Predominant Footwear Color
White
Conductive
No
Standards
ASTM F1677
Footwear Closure Type
Slip On
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Upper Color
White
Metatarsal Guard
No
Toe Shape
Round
Insole Material
Polyurethane
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Construction
Cemented
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Closure
Slip On
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Flat Heel
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Style Family
Loafer Shoe
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.6
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Dry
0.91
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 475, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.