Zoro Homepage

475, Women's Loafer Shoe, 8.5 Medium, Leather, 4 in Height, White

  • Mfr # 475-8.5M

  • Zoro # G9754841


product price: $65.89
/pr

Key Features

Color
White
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475-8.5M
Zoro #
G9754841
UPC #
811689021770
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Width
M
Overall Height
4 in
Size (PRINT)
8 1/2

Details

Item
Loafer Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
475
Waterproof Type
None
Footwear Style
Loafer Shoe
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Outsole Material
Rubber
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.60
Footwear Shank Type
Plastic
Last Number or Name
475
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Shank Material
Plastic
Standards
ASTM F1677
Footwear Closure Type
Slip On
Conductive
No
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Footwear Sole Pattern
Anti-Skid Bars
Style Number
475
Chemical Resisting Sole
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Midsole Material
Polyurethane
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.91
Wide Toe Cap
No
Insulated
No
Electrical Hazard Rated
No
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Insole System
Polyurethane
Predominant Footwear Color
White
Upper Material Description
Leather
Removable Insole
Yes
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heat Resistant
No
Metatarsal Guard
No
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
White
Toe Shape
Round
All-Leather Upper
Yes
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Wet
0.8
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Loafer Shoe
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Construction
Cemented
Ninety-Degree Heel (PRINT)
No
Insole Material
Polyurethane
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.91
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Closure
Slip On
Upper Material (PRINT)
Leather
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.6
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 475, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.