475, Women's Loafer Shoe, 8.5 Wide, Leather, 4 in Height, White

  • Mfr # 475-8.5W

  • Zoro # G9754735


product price: $65.89
/pr

Key Features

Color
White
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475-8.5W
Zoro #
G9754735
UPC #
811689021886
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
8 1/2
Width
W
Overall Height
4 in

Details

Item
Loafer Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
475
Insole System
Polyurethane
Footwear Construction Type
Cemented
Footwear Sole Pattern
Anti-Skid Bars
Static Dissipative
No
Removable Insole
Yes
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.91
Puncture Resistant Insole
No
Predominant Footwear Color
White
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Footwear Closure Type
Slip On
Shank Material
Plastic
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
475
Manufacturers Suggested Sole Slip Rating
Best
Style Number
475
Waterproof Type
None
Completely Non Metallic
Yes
Insulation Type
None
CSA Footwear Standard
Not Specified
Footwear Style
Loafer Shoe
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Outsole Material
Rubber
Upper Boot Material
All Leather
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Conductive
No
Ninety Degree Heel
No
Standards
ASTM F1677
Midsole Material
Polyurethane
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Footwear Shank Type
Plastic
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
White
Metatarsal Guard
No
Metatarsal Guard Style
None
Toe Shape
Round
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Insole Material
Polyurethane
Closure
Slip On
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.91
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily
0.6
Heel Definition
Flat Heel
Style Family
Loafer Shoe
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Construction
Cemented
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Wet
0.8
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 475, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.