Zoro Homepage

475, Women's Loafer Shoe, 9.5 Medium, Leather, 4 in Height, White

  • Mfr # 475-9.5M

  • Zoro # G9754823


product price: $65.89
/pr

Key Features

Color
White
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475-9.5M
Zoro #
G9754823
UPC #
811689021794
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Width
M
Size (PRINT)
9 1/2
Overall Height
4 in

Details

Item
Loafer Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
475
Footwear Sole Pattern
Anti-Skid Bars
Conductive
No
Standards
ASTM F1677
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Removable Insole
Yes
Footwear Construction Type
Cemented
Wide Toe Cap
No
Upper Boot Material
All Leather
Outsole Material
Rubber
Insulation Type
None
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Insulated
No
Ninety Degree Heel
No
Upper Material Description
Leather
Oil Resisting Sole
Yes
Liner Material
Mesh
Insole System
Polyurethane
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Max. Heat Rating
Not Rated
Last Number or Name
475
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Puncture Resistant Insole
No
Shank Material
Plastic
Metal Chip Resisting Sole
No
Predominant Footwear Color
White
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Footwear Style
Loafer Shoe
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.60
Style Number
475
Chemical Resisting Sole
No
Midsole Material
Polyurethane
Non-Marking Sole
Yes
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Plastic
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Slip Resistant
Yes
Metatarsal Guard
No
Heat Resistant
No
Upper Color
White
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Flat Heel
Toe Shape
Round
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily
0.6
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.91
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
Yes
Closure
Slip On
Slip-Resistance Value - Mark II - Wet
0.8
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Loafer Shoe
Construction
Cemented
Gender (PRINT)
Women's
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 475, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.