475, Women's Loafer Shoe, 9.5 Wide, Leather, 4 in Height, White

  • Mfr # 475-9.5W

  • Zoro # G9754717


product price:  $65.89
/pr

Key Features

Color
White
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475-9.5W
Zoro #
G9754717
UPC #
811689021909
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Width
W
Overall Height
4 in
Size (PRINT)
9 1/2

Details

Item
Loafer Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Women's
Series
475
Upper Material Description
Leather
Max. Heat Rating
Not Rated
Footwear Shank Type
Plastic
Static Dissipative
No
Footwear Sole Pattern
Anti-Skid Bars
Footwear Closure Type
Slip On
Insulation Type
None
Shank Material
Plastic
Electrical Hazard Rated
No
Ninety Degree Heel
No
Midsole Material
Polyurethane
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Removable Insole
Yes
Standards
ASTM F1677
Mark II Slip Test Results- Dairy Tile Dry
0.91
Mark II Slip Test Results- Dairy Tile Oily
0.60
Conductive
No
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
White
Footwear Style
Loafer Shoe
Oil Resisting Sole
Yes
Waterproof Type
None
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Last Number or Name
475
Non Metallic Upper
Yes
Wide Toe Cap
No
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.80
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Chemical Resisting Sole
No
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Polyurethane
Insulated
No
Style Number
475
Footwear Construction Type
Cemented
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Upper Color
White
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Metatarsal Guard
No
Heat Resistant
No
Heel Style
Flat Heel
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Insole Material
Polyurethane
Construction
Cemented
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
0.91
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Style Family
Loafer Shoe
Closure
Slip On
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.6
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 475, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.