7100, Men's Oxford Shoe, 10 Wide, Leather, 4 in Height, Black
Mfr # 7100-10W
Zoro # G9408174
product price:Â $68.39
/prKey Features
Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100-10W
Zoro #
G9408174
UPC #
811863010897
Country of Origin
China
Dimensions
Size
10
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
10
Overall Height
4 in
Width
W
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 7100, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.