7100, Men's Oxford Shoe, 10.5 Wide, Leather, 4 in Height, Black

  • Mfr # 7100-10.5W

  • Zoro # G9408183


product price:  $68.39
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100-10.5W
Zoro #
G9408183
UPC #
811863010903
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Size (PRINT)
10 1/2
Width
W

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
7100
Mark II Slip Test Results- Dairy Tile Dry
0.91
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
No
Footwear Style
Oxford Shoe
Metal Chip Resisting Sole
No
Last Number or Name
7100
Mark II Slip Test Results- Dairy Tile Oily
0.60
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Non-Marking Sole
Yes
Insole System
Polyurethane
Insulated
No
Standards
ASTM F1677
Shank Material
Plastic
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
7100
Upper Boot Material
All Leather
Liner Material
Mesh
Wide Toe Cap
No
Midsole Material
Polyurethane
Outsole Material
Rubber
Static Dissipative
No
Footwear Shank Type
Plastic
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.80
Ninety Degree Heel
Yes
Conductive
No
Footwear Sole Pattern
Anti-Skid Bars
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Puncture Resistant Insole
No
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Upper Color
Black
Metatarsal Guard
No
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Waterproof Type
None
Toe Shape
Square
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Dry
0.91
Heel Definition
Defined Heel
Liner Material (PRINT)
Mesh
Insole Material
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.8
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.6
Closure
Lace Up
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 7100, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.