7100, Men's Oxford Shoe, 11.5 Wide, Leather, 4 in Height, Black

  • Mfr # 7100-11.5W

  • Zoro # G9408201


product price:  $68.39
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100-11.5W
Zoro #
G9408201
UPC #
811863014628
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Width
W
Size (PRINT)
11 1/2
Overall Height
4 in

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
7100
Non Metallic Upper
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Plastic
Insole System
Polyurethane
Style Number
7100
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Mark II Slip Test Results- Dairy Tile Dry
0.91
Removable Insole
Yes
Footwear Sole Pattern
Anti-Skid Bars
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Footwear Style
Oxford Shoe
Shank Material
Plastic
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Static Dissipative
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Upper Material Description
Full Grain Leather
Outsole Material
Rubber
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
7100
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Ninety Degree Heel
Yes
Standards
ASTM F1677
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Insulated
No
Conductive
No
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Black
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard
No
Waterproof Type
None
Toe Shape
Square
Ninety-Degree Heel (PRINT)
Yes
Insole Material
Polyurethane
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Dry
0.91
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Slip-Resistance Value - Mark II - Oily
0.6
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Chemical-Resisting Sole (PRINT)
No
Style Family
Oxford Shoe
Maximum Heat Rating
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 7100, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.