Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7100, Men's Oxford Shoe, 13 Medium, Leather, 4 in Height, Black

  • Mfr # 7100-13M

  • Zoro # G9408086


product price: $68.39
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100-13M
Zoro #
G9408086
UPC #
811863010743
Country of Origin
China

Dimensions

Size
13
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
13
Overall Height
4 in
Width
M

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
7100
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Shank Material
Plastic
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
CSA Footwear Standard
Not Specified
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Liner Material
Mesh
Last Number or Name
7100
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.80
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
Yes
Insulated
No
Footwear Sole Pattern
Anti-Skid Bars
Style Number
7100
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Polyurethane
Static Dissipative
No
Electrical Hazard Rated
No
Midsole Material
Polyurethane
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Footwear Style
Oxford Shoe
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Wide Toe Cap
No
Footwear Shank Type
Plastic
Standards
ASTM F1677
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Upper Color
Black
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Defined Heel
Heat Resistant
No
Metatarsal Guard
No
Toe Shape
Square
Waterproof Type
None
Shank Material (PRINT)
Plastic
Heel Definition
Defined Heel
Construction
Cemented
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Wet
0.8
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Insole Material
Polyurethane
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.91
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Oily
0.6
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 7100, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.