7100, Men's Oxford Shoe, 13 Wide, Leather, 4 in Height, Black

  • Mfr # 7100-13W

  • Zoro # G9408226


product price:  $68.39
/pr

Key Features

Material
Upper: Quality Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Polyurethane; Footbed: Polyurethane; Insole: Flexible Soft Board
Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100-13W
Zoro #
G9408226
UPC #
811863010934
Country of Origin
China

Dimensions

Size
13
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Size (PRINT)
13
Width
W

Details

Item
Oxford Shoe
Material
Upper: Quality Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Polyurethane; Footbed: Polyurethane; Insole: Flexible Soft Board
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
7100
Footwear Sole Pattern
Anti-Skid Bars
Insole System
Polyurethane
Standards
ASTM F1677
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.91
CSA Footwear Standard
Not Specified
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Static Dissipative
No
Shank Material
Plastic
Liner Material
Mesh
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Insulated
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Last Number or Name
7100
Footwear Shank Type
Plastic
Midsole Material
Polyurethane
Conductive
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.80
Metal Chip Resisting Sole
No
Footwear Style
Oxford Shoe
Wide Toe Cap
No
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.60
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
7100
Electrical Hazard Rated
No
Chemical Resisting Sole
No
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Metatarsal Guard
No
Upper Color
Black
Non-Marking Upper
Yes
Slip Resistant
Yes
Waterproof Type
None
Toe Shape
Square
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.6
Heel Definition
Defined Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
Polyurethane
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.8
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Dry
0.91
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Insole Material
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 7100, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.