Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7100, Men's Oxford Shoe, 14 Medium, Leather, 4 in Height, Black

  • Mfr # 7100-14M

  • Zoro # G9408095


product price: $68.39
/pr

Key Features

Material
Upper: Quality Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Polyurethane; Footbed: Polyurethane; Insole: Flexible Soft Board
Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100-14M
Zoro #
G9408095
UPC #
811863010750
Country of Origin
China

Dimensions

Size
14
Footwear Width
Medium
Height
4 in
Heel Height
1 in or Greater
Width
M
Size (PRINT)
14
Overall Height
4 in

Details

Item
Oxford Shoe
Material
Upper: Quality Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Polyurethane; Footbed: Polyurethane; Insole: Flexible Soft Board
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
7100
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Insole System
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F1677
Mark II Slip Test Results- Dairy Tile Dry
0.91
Outsole Material
Rubber
Style Number
7100
Wide Toe Cap
No
Electrical Hazard Rated
No
Liner Material
Mesh
Static Dissipative
No
Shank Material
Plastic
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up
Last Number or Name
7100
Non Metallic Upper
No
Upper Material Description
Full Grain Leather
Midsole Material
Polyurethane
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Mark II Slip Test Results- Dairy Tile Oily
0.60
Removable Insole
Yes
Conductive
No
Footwear Style
Oxford Shoe
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.80
Footwear Sole Pattern
Anti-Skid Bars
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard
No
Slip Resistant
Yes
Heel Style
Defined Heel
Upper Color
Black
Metatarsal Guard Style
None
Toe Shape
Square
Waterproof Type
None
Shank Material (PRINT)
Plastic
Construction
Cemented
Style Family
Oxford Shoe
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.8
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Outsole Material (PRINT)
Rubber
Insole Material
Polyurethane
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.6
Slip-Resistance Value - Mark II - Dry
0.91
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 7100, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.