7100, Men's Oxford Shoe, 14 Wide, Leather, 4 in Height, Black

  • Mfr # 7100-14W

  • Zoro # G9408235


product price:  $68.39
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100-14W
Zoro #
G9408235
UPC #
811863010941
Country of Origin
China

Dimensions

Size
14
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Width
W
Size (PRINT)
14

Details

Item
Oxford Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
7100
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.60
Chain Saw Cut Resistant
No
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
7100
Footwear Style
Oxford Shoe
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Upper Material Description
Full Grain Leather
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Predominant Footwear Color
Black
Insole System
Polyurethane
Footwear Sole Pattern
Anti-Skid Bars
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F1677
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Style Number
7100
Insulated
No
Liner Material
Mesh
Footwear Shank Type
Plastic
Shank Material
Plastic
Midsole Material
Polyurethane
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Non-Marking Upper
Yes
Metatarsal Guard
No
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Defined Heel
Slip Resistant
Yes
Upper Color
Black
Waterproof Type
None
Toe Shape
Square
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.6
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Shank Material (PRINT)
Plastic
Slip-Resistance Value - Mark II - Wet
0.8
Gender (PRINT)
Men's
Heel Definition
Defined Heel
Chemical-Resisting Sole (PRINT)
No
Insole Material
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Style Family
Oxford Shoe
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Dry
0.91
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 7100, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.